Beli flammable cabinet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JAMCO Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Mulai

    Rp19.999.900

    JAMCO Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Deskripsi:
    Standard-height cabinets are 35" or taller and do not have a toe kick. Though cabinets meet NFPA 30 standards, local or regional fire codes often require installed cabinets to have self-closing doors.
  2. JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Mulai

    Rp21.999.900

    JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Deskripsi:
    Countertop Safety Cabinets allow increased access to frequently used liquids, without compromising safety. Portable size keeps work areas flexible. Use optional wall hanger assembly for wall mounting. These cabinets have all the great features and benefits of our classic cabinets as outlined below.Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock.Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” (51-mm) bottom sump. They adjust on 3” (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.Self-close door shuts and latches automatically when a fusible link melts at 165°F (74ºC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.All cabinets come with a ten-year warranty.
  3. Chemoresources Flammable Storage Cabinet
    Mulai

    Rp45.999.900

    Chemoresources Flammable Storage Cabinet
    atribut:
    • Capacity (US gal): 45
    • Dimensions (mm): 1090x450x1650
  4. Batavialab Flamable Cabinet
    Mulai

    Rp29.999.900

    Batavialab Flamable Cabinet
    Deskripsi:
    Specification :a. mild steel , 1 mm b. 2 Shelves Adjustable steel galvanisc. Double Wall Steel With air vent hole d. Inside And Outside, Retains blue powder coatinge. Hazard label at door f`. Grip handles Stainless steel
  5. Robust Lemari Reagent (Chemicals Storage Flammable )
    Mulai

    Rp30.999.900

    Robust Lemari Reagent (Chemicals Storage Flammable )
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpecification:Size:1100 x 500 x 730 (H) mm* Capasity 15 Us gallons* Capasity 50 liters * Standars Selves* Double Wall Build With 1.2 mm Electro Galvanized Steel * Patented auto- mechanism doors system * Fuse mechanism for door closing when temperature exceds 70 o C*Ventilation complate with a 50 mm autlet* 2 Doors, Twin door with 3 point self laching doors and locked flush handle* Baked epoxy powder finish* Levelling screws at base* Cabinets with built in earthing* weight 80 kg
    atribut:
    • Color: Yellow
  6. JST Connector
    Mulai

    Rp11.900

  7. Robust Lemari Reagent (Chemicals Storage Corrosive )
    Mulai

    Rp34.999.900

    Robust Lemari Reagent (Chemicals Storage Corrosive )
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpecification:Size:1100 x 500 x 730 (H) mm* Capasity 15 Us gallons* Capasity 50 liters * Standars Selves* Double Wall Build With 1.2 mm Electro Galvanized Steel * Patented auto- mechanism doors system * Fuse mechanism for door closing when temperature exceds 70 o C*Ventilation complate with a 50 mm autlet* 2 Doors, Twin door with 3 point self laching doors and locked flush handle* Baked epoxy powder finish* Levelling screws at base* Cabinets with built in earthing* weight 80 kg- 1 Set Blower, power 50Hz, 1 phase, 230 V Include electric motor, PVC ducting dia. 4" max. 6 meter* Power : 58 W* Air Flow : 430 M3/H* Motor Protection rated : IP 44* Insulation Class :II
    atribut:
    • Color: Blue
  8. MASKO Bell Kring (Bell Kring)
    Mulai

    Rp179.900

    MASKO Bell Kring (Bell Kring)
    Deskripsi:
    - Dirancang supaya menghasilkan tekanan suara yang besar untuk kebutuhan pengingat sinyal kebakaran- Suaranya dapat didengar dari jarak yang sangat jauh- Model tersedia untuk 120VAC dan 24VDC
    atribut:
    • Voltage (V): 220
    • Color: Red
  9. KRISBOW Fire Cabinet (Lemari Alat Pemadam Kebakaran)
    Mulai

    Rp4.199.900

    KRISBOW Fire Cabinet (Lemari Alat Pemadam Kebakaran)
    atribut:
    • Outside Dimensions (LxWxH) (mm): 400x1200x1800
  10. JUMBOFLEX Hose Ducting Flexible PU (Selang Hisap Udara / Selang Vakum)
    Mulai

    Rp139.900

    JUMBOFLEX Hose Ducting Flexible PU (Selang Hisap Udara / Selang Vakum)
    Deskripsi:
    Konstruksi:• Kawat baja pegas terintegrasi di dinding
    atribut:
    • Hose Wall Material: Ester-poliuretana
    • Hose Wall Thickness (mm): 0.4
    • Spiral Material: Kawat Baja Pegas
    • Standard Color: Transparan
    • Temperature Range (°C): -40 approximately up to +90, short-term up to 125
  11. KRISBOW Tool Cabinet (Lemari Perkakas)
    Mulai

    Rp2.199.900

    KRISBOW Tool Cabinet (Lemari Perkakas)
    Deskripsi:
    Tool cabinet 120x20x60 cm adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari peralatan merek krisbow dengan ukuran 120x20x60 cm ini memiliki 3 pintu dan 2 rak susun. Lemari peralatan ini terbuat dari baja sehingga kuat dan tahan lama.
  12. brennenstuhl Garant Cable Reel
    Mulai

    Rp4.899.900

    brennenstuhl Garant Cable Reel
    Deskripsi:
    Reel body made from special plastic fitted to a galvanised steel tube frame.Ergonomic cable guide handle for perfect cable-management during winding.4 earthed sockets with self-closing covers.With safety cut-out.In colourful display-packaging.
    atribut:
    • Cable Designation: H05VV-F 3G1,5
    • Cable Length (m): 50
    • Cable Quality: PVC
    • Housing Material: Plastic
    • Number of Earthed Socket Outlets: 4,00
    • Degree of Protection (IP): IP20
    • Area of use: indoor
    • Dimensions (HxLxW) (cm): 35.5x19.3x28.3
    • Reel diameter (mm): 290
  13. INTERFLEX Hose PVC Spring Food Grade (Selang Makanan / Selang PVC)
    Mulai

    Rp109.900

    INTERFLEX Hose PVC Spring Food Grade (Selang Makanan / Selang PVC)
    Deskripsi:
    Structure- Medium heavy flexible PVC hose, smooth in and outside, reinforced with steel wire.- Food grade.
    atribut:
    • Color: Transparent
    • Temperature (°C): -5 to +60
  14. monotaro Storage Bin Stackable
    Mulai

    Rp34.900

    monotaro Storage Bin Stackable
    Deskripsi:
    There is a groove on the side and can be jointed sideways. It can be stacked vertically using a joint bar. Parts can be easily taken out even when they are stacked. Management is easy because it comes with a name tag.Arrangement of small parts*Do not use for anything other than its intended purpose. * Stacking storage is not possible when not in use.
    atribut:
    • Included Accessories: Four joint sticks, name tags, name tag cover
    • Material: Polypropylene
    • Maximum Number of Stacking: 3
  15. SOS Karbol Wangi
    Rating:
    100% of 100
    (7)
    Mulai

    Rp13.900

    SOS Karbol Wangi
    Deskripsi:
    Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.
    atribut:
    • Packaging: Pouch
    • Cleaner Form: Liquid
Daftar Harga flammable cabinet Terbaru October 2026
KRISBOW Lemari Penyimpan Bahan yang Mudah TerbakarRp10.999.900
JAMCO Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)Rp19.999.900
JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)Rp21.999.900
Batavialab Storage Cabinet Hazardous & Toxic Material (Lemari Penyimpanan Bahan B3)Rp15.999.900
Chemoresources Flammable Storage CabinetRp45.999.900
Batavialab Flamable CabinetRp29.999.900
Robust Lemari Reagent (Chemicals Storage Flammable )Rp30.999.900
JST ConnectorRp11.900
KRISBOW Storage Cabinet for Corrosive Material (Lemari)Rp10.999.900
Robust Lemari Reagent (Chemicals Storage Corrosive )Rp34.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)